Zoro Homepage

Tryptic Soy Agar w/Lec&Poly, PK100

  • Mfr # CP7035

  • Zoro # G5938457


product price: $217.99
/pk 100, $2.18/ea
Free Shipping & Returns

Key Features

Size
Contact Plate
Package Type
Petri Dish
Shelf Life
90 day
Storage Requirements
2 to 8 Degrees C
Application
Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7035
Zoro #
G5938457
UPC #
-
Country of Origin
United States

Dimensions

Size
Contact Plate

Details

Item
Tryptic Soy Agar, Lec&Poly
Package Type
Petri Dish
Shelf Life
90 day
Storage Requirements
2 to 8 Degrees C
Application
Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds
Maximum Storage Temperature - Centigrade
8 Degrees C
Media Type
Tryptic Soy Agar with Lecithin and Polysorbate 80
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Solid
Container Type
Petri Dish

Description

Tryptic Soy Agar, Lec&Poly, Media Type Tryptic Soy Agar with Lecithin and Polysorbate 80, Size Contact Plate, Product Form Solid, Shelf Life 90 day, Reference Methods Not Applicable, Application Isolation of Microorganisms From Surfaces Sanitized with Quaternary Ammonium Compounds, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.