Zoro Homepage

Tryptic Soy Agar w/L&P, 100mL, PK12

  • Mfr # 125EZ-7035-100

  • Zoro # G5895233


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Media Type
Tryptic Soy Agar with 0.5% Tween 80 and 0.07% Lecithin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125EZ-7035-100
Zoro #
G5895233
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
Tryptic Soy Agar w/L&P
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Media Type
Tryptic Soy Agar with 0.5% Tween 80 and 0.07% Lecithin
Product Form
Solid
Container Type
Bottle

Description

Tryptic Soy Agar w/L&P, Media Type Tryptic Soy Agar with 0.5 Percent Tween 80 and 0.07 Percent Lecithin, Size 100 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.