Tryptic Soy Broth, 18mL, PK100
Mfr # 20T-3800-18
Zoro # G5912392
product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns
Key Features
Size
18 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20T-3800-18
Zoro #
G5912392
UPC #
-
Country of Origin
United States
Dimensions
Size
18 mL
Details
Item
Tryptic Soy Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Product Form
Liquid
Media Type
Tryptic Soy Broth
Container Type
Tube
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 18 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.