Tryptic Soy Broth, 225mL, PK12
Mfr # 16WM-3800-225
Zoro # G5866095
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Size
225 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16WM-3800-225
Zoro #
G5866095
UPC #
-
Country of Origin
United States
Dimensions
Size
225 mL
Details
Item
Tryptic Soy Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
Container Type
Bottle
Media Type
Tryptic Soy Broth
Product Form
Liquid
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 225 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.