Tryptic Soy Broth, 5mL, PK100
Mfr # 16T-3800-5
Zoro # G5951644
product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns
Key Features
Size
5 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Application
General Purpose Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T-3800-5
Zoro #
G5951644
UPC #
-
Country of Origin
United States
Dimensions
Size
5 mL
Details
Item
Tryptic Soy Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Application
General Purpose Medium
Media Type
Tryptic Soy Broth
Product Form
Liquid
Container Type
Tube
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 5 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.