Zoro Homepage

Tryptic Soy Broth, 990mL, PK6

  • Mfr # 64WM-3800-990

  • Zoro # G6004801


product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns

Key Features

Size
990 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64WM-3800-990
Zoro #
G6004801
UPC #
-
Country of Origin
United States

Dimensions

Size
990 mL

Details

Item
Tryptic Soy Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
Product Form
Liquid
Media Type
Tryptic Soy Broth
Container Type
Bottle

Description

Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 990 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.