TSB, Tween20 & Lecithin, 90mL, PK12
Mfr # 8LG-1180-90
Zoro # G6041542
product price: $70.19
/pk 12, $5.85/eaKey Features
Size
90 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Container Type
Wide Mouth Jar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8LG-1180-90
Zoro #
G6041542
UPC #
-
Country of Origin
United States
Dimensions
Size
90 mL
Details
Item
TSB,Tween20 & Lecithin
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Container Type
Wide Mouth Jar
Media Type
Tryptic Soy Broth with 4% Tween 20 and 0.5% Lecithin
Product Form
Liquid
Description
TSB,Tween20 & Lecithin, Media Type Tryptic Soy Broth with 4 Percent Tween 20 and 0.5 Percent Lecithin, Size 90 mL, Product Form Liquid, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.