Zoro Homepage

TSBw/4 perTwen20&0.5 Lecithin, 190mL, PK12

  • Mfr # 16WM-1180-190

  • Zoro # G6028714


product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns

Key Features

Size
190 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
General Purpose Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16WM-1180-190
Zoro #
G6028714
UPC #
-
Country of Origin
United States

Dimensions

Size
190 mL

Details

Item
TSB,4 perTween20&0.5 Lecithin
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
General Purpose Medium
Product Form
Liquid
Media Type
Tryptic Soy Broth with 4% Tween 20 and 0.5% Lecithin
Container Type
Bottle

Description

TSB,4 perTween20&0.5 Lecithin, Media Type Tryptic Soy Broth with 4 Percent Tween 20 and 0.5 Percent Lecithin, Size 190 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.