TSBw/4 perTwen20&0.5 Lecithin, 490mL, PK12

  • Mfr # 32WM-1180-490

  • Zoro # G5970684


product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Key Features

Size
490 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
General Purpose Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32WM-1180-490
Zoro #
G5970684
UPC #
-
Country of Origin
United States

Dimensions

Size
490 mL

Details

Item
TSB,4 perTween20&0.5 Lecithin
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
General Purpose Medium
Product Form
Liquid
Media Type
Tryptic Soy Broth with 4% Tween 20 and 0.5% Lecithin
Container Type
Bottle

Description

TSB,4 perTween20&0.5 Lecithin, Media Type Tryptic Soy Broth with 4 Percent Tween 20 and 0.5 Percent Lecithin, Size 490 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.