TSBw/4 perTwen20&0.5 Lecithin, 500mL, PK12
Mfr # 32WM-1180-500
Zoro # G5891234
product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32WM-1180-500
Zoro #
G5891234
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
TSB,4 perTween20&0.5 Lecithin
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
General Purpose Medium
Container Type
Bottle
Product Form
Liquid
Media Type
Tryptic Soy Broth with 4% Tween 20 and 0.5% Lecithin
Description
TSB,4 perTween20&0.5 Lecithin, Media Type Tryptic Soy Broth with 4 Percent Tween 20 and 0.5 Percent Lecithin, Size 500 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.