Shop GENERAL LABORATORY PRODUCTS
See all product information
Create Account
VioletRdBileGlucoseAgar, 500 mL, PK12
- Mfr # 500EZ-7070-500
- Zoro # G6028757
product price:Â
$
284.99
/pk of 12, $23.75/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Narrow mouth Bottle
Application
Enumeration of Enterobacteriaceae
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500EZ-7070-500
- Zoro #
- G6028757
- UPC #
- -
- Country of Origin
- United States
- Item
- Violet Red Bile Glucose Agar
- Standards
- European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Shelf Life
- 180 day
- Package Type
- Narrow mouth Bottle
- Application
- Enumeration of Enterobacteriaceae
- Product Form
- Solid
- Container Type
- Bottle
- Media Type
- Violet Red Bile Glucose Agar
Dimensions
- Size
- 500 mL
- Bottle Size
- 500 mL
- Size - Alpha
- 500 mL
- Container Size
- 500 mL
Description
Violet Red Bile Glucose Agar, Media Type Violet Red Bile Glucose Agar, Size 500 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Enumeration of Enterobacteriaceae, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.