Shop GENERAL MANUFACTURING
Create Account
GEN3613-4000 Lig Flu Reel 40' Stubby
- Mfr # GEN3613-4000
- Zoro # G404062816
product price:
$
363.99
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
- GEN3613-4000
- Zoro #
- G404062816
- UPC #
- 53539150135
- Country of Origin
- China
Description
Features and Benefits:
- Patented rough service lamp, which is 10 times more impact resistant than standard lamps
- Lamp is rated at 10,000 hours and produces 825 lumens of 5000K colored bright white light
- Polycarbonate outer tube with end lense sonically welded to the tube is extremely tough
- Soft end cap and bumpers provide impact protection
- Comes with 18/2 gauge SJTOW oil resistant, watertight cord with special stranding to keep the cord flexible
The Stubby II® was developed to get light into tight spaces by incorporating a clear lense, lamp cuhsion, and bumper at the end of the light fixture. The Stubby II® is also extremely rugged and stands up to daily use in harsh environments. Light fixture is 11" long x 2" diameter.