Shop GENIUS TOOLS
Create Account
1/4 in Hex Shank, M6 Triple Square Bit 30mmL
- Mfr # 8106
- Zoro # G825062327
product price:Â
$
1.17
/ea
Sold in multiples of 6 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8106
- Zoro #
- G825062327
- UPC #
- 193016120500
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M6 Size 1/4 Inch Hex Shank 30mm Length Precision Drive - 8106 Professional Screwdriver Bit Built for precision fastening, this professional screwdriver bit combines an M6 triple square drive with a standard 1/4 in hex shank for broad tool compatibility. Its compact 30mm (1.18 in) overall length supports controlled work in tighter access areas while maintaining a secure, accurate fit. Manufactured from High Speed Steel and heat treated for strength, the bit is designed for long-term durability and resistance to corrosion. Size markings are permanently stamped for quick identification and cleaner tool organization in busy shop or field environments. Key Benefits 1/4 in hex shank improves compatibility with common bit holders and drivers. M6 triple square profile supports precise engagement for consistent fastener control. 30mm (1.18 in) overall length helps access tight spaces without excess overhang. High Speed Steel construction delivers high strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance with strong inner core. Permanently stamped size markings enable fast identification and better tool organization. Designed for professional technicians and heavy-use environments, the Genius Tools Triple Square Bit M6 Size 1/4 Inch Hex Shank 30mm Length Precision Drive - 8106 focuses on repeatable performance and long service life. Its material choice, heat treatment, and clear identification markings support efficient work while maintaining consistent bit strength and fit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.