Shop GENERAL MANUFACTURING
See all product information
Create Account
x Light Flu Reel 40ft. Stubby
- Mfr # 3613-4000
- Zoro # G1075774
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Hose Length
40 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3613-4000
- Zoro #
- G1075774
- UPC #
- 00687927322103
- Country of Origin
- United States
- Item
- Light Flu Reel 40ft. Stubby
Dimensions
- Hose Length
- 40 ft.
Description
Light Flu Reel 40ft. Stubby
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.