Zoro Homepage

Crackers, PK 7

  • Mfr # GEM14868

  • Zoro # G209192732


product price: $40.69
/pk 7, $5.81/ea

Key Features

Flavor
Original
Product Type
Crackers
Item Height
7 1/8 in
Items per Pack
7
Item Size
5.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM14868
Zoro #
G209192732
UPC #
016000166196
Country of Origin
United States

Dimensions

Item Height
7 1/8 in
Item Size
5.5 oz
Item Length
12 5/8 in
Item Width
5 5/8 in

Details

Flavor
Original
Item
Crackers
Product Type
Crackers
Items per Pack
7
Package Type
Bag
Packs per Case
7

Description

Crackers, Packs per Case 7, Product Type Crackers, Flavor Original, Items per Pack 7, Item Height 7 1/8 in, Item Size 5.5 oz, Item Width 5 5/8 in, Item Length 12 5/8 in, Package Type Bag, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.