Zoro Homepage

Enrich Varnish & Floor Finish, Waterbase, Gloss Finish, Gallon -

  • Mfr # 542722

  • Zoro # G305653830


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Paint and Primer Finish
Gloss
Paint and Primer Surface Material
Wood
Paint and Primer Sub Category
Floor Finish
Base Type
water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542722
Zoro #
G305653830
UPC #
042909058744
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Finish
Gloss
Paint and Primer Surface Material
Wood
Paint and Primer Sub Category
Floor Finish
Base Type
water

Description

Enrich varnish & floor finish, waterbase, gloss finish, gallon - 542722 enrich waterbase floor finish is a premium interior water-base polyurethane wood floor varnish. Resists abrasion, chipping, and cracking. Highly durable formula will not dull. Apply to floors or woodwork. New or previously stained or varnished wood floors. Not intended for exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.