Zoro Homepage

Fence Paint, Flat, Black, 1 gal

  • Mfr # 798470

  • Zoro # G705654185


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Blacks
Finish
Flat
Size
1 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798470
Zoro #
G705654185
UPC #
42909039675
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Fence Paint
For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Blacks
Finish
Flat
Color
Black

Description

Painter's select latex barn & fence paint, flat finish, black, 5-gallon - 798470 painter's select specialty latex barn & fence is a superior exterior coating. This product is fade resistant. Harmless to livestock. Soap and water clean-up. All barns, fences, sheds, and other exterior ranch and industrial buildings, including concrete, brick, and stucco.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.