Zoro Homepage
This item is Discontinued.
General Paint Fence Paint, Flat, White, 1 gal 798447

Fence Paint, Flat, White, 1 gal (Discontinued)

  • Mfr # 798447
  • Zoro # G105654181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798447
Zoro #
G105654181
UPC #
042909039620
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Fence Paint
For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Whites
Finish
Flat
Color
White

Description

Painter's select latex barn & fence paint, flat finish, white, gallon - 798447 painter's select specialty latex barn & fence is a superior exterior coating. This product is fade resistant. Harmless to livestock. Soap and water clean-up. All barns, fences, sheds, and other exterior ranch and industrial buildings, including concrete, brick, and stucco.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.