Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fence Paint, Gloss, White, 1 gal

  • Mfr # 798348

  • Zoro # G805653927


product price: $50.99
/ea

Key Features

For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Whites
Finish
Gloss
Size
1 gal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798348
Zoro #
G805653927
UPC #
42909039545
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Fence Paint
For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Whites
Finish
Gloss
Color
White

Description

Painter's select oil gloss barn & fence paint, gloss finish, white, gallon - 798348 painter's select specialty oil gloss barn & fence is a superior exterior coating. This product is fade resistant. Harmless to livestock. Soap and water clean-up. All barns, fences, sheds, and other exterior ranch and industrial buildings.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.