
Interior/Exterior Paint, Gloss, Black, 1 gal
Mfr # 631013
Zoro # G005654199
product price: $85.99
/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Blacks
Finish
Gloss
Size
1 gal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631013
Zoro #
G005654199
UPC #
42909027467
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Blacks
Finish
Gloss
Color
Black
Description
Premium dcor waterborne acrylic enamel, gloss finish, black, gallon - 631013 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.