Zoro Homepage

Interior/Exterior Paint, Gloss, Leather Brown, 1/2 Pint

  • Mfr # 796857

  • Zoro # G905653957


product price: $9.19
/ea
Sold in multiples of 3 for $27.57

Key Features

For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Browns
Finish
Gloss
Size
1/2 Pint
Color
Leather Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796857
Zoro #
G905653957
UPC #
42909006417
Country of Origin
United States

Dimensions

Size
1/2 Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Browns
Finish
Gloss
Color
Leather Brown

Description

Premium dcor waterborne acrylic enamel, gloss finish, leather brown, 1/2 pint - 796857 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.