
Interior/Exterior Paint, Gloss, Oil Base, Fiesta Red, 1/2 pt
Mfr # 705333
Zoro # G705653928
product price: $11.15
/eaSold in multiples of 2 for $22.30
Key Features
For Use On Surface Material
Metal
Paint Color Family
Reds
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705333
Zoro #
G705653928
UPC #
042909063168
Country of Origin
United States
Dimensions
Size
1/2 pt
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Reds
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
Color
Fiesta Red
Paint and Primer Sub Category
Rust Preventative
Description
X-o rust oil base dtm enamel, gloss finish, fiesta red, 1/2 pint - 705333 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.