Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1/2 pt

  • Mfr # 372581

  • Zoro # G905654251


product price: $12.79
/ea
Sold in multiples of 2 for $25.58

Key Features

For Use On Surface Material
Metal
Paint Color Family
Grays
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372581
Zoro #
G905654251
UPC #
42909372581
Country of Origin
United States

Dimensions

Size
1/2 pt

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Grays
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
Color
Machinery Gray
Paint and Primer Sub Category
Rust Preventative

Description

X-o rust oil base dtm enamel, gloss finish, machinery gray, 1/2-pint - 372581 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.