Zoro Homepage

Interior/Exterior Paint, Gloss, Royal Blue, 1/2 pt

  • Mfr # 776544

  • Zoro # G105653818


product price: $10.49
/ea
Sold in multiples of 3 for $31.47

Key Features

For Use On Surface Material
Cabinets, Fencing, Metal
Paint Color Family
Blues
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776544
Zoro #
G105653818
UPC #
042909063496
Country of Origin
United States

Dimensions

Size
1/2 pt

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Cabinets, Fencing, Metal
Paint Color Family
Blues
Finish
Gloss
Color
Royal Blue

Description

X-o rust brush-on enamel, gloss, royal blue, matches ford blue, 1/2-pint - 776544 x-o rust farm & implement direct to metal enamel is a great paint for any metal machinery, equipment, tools, tanks, and more. Features excellent color retention. Water resistant and prevents rust. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.