Zoro Homepage

Interior/Exterior Paint, Gloss, White, 1/2 Pint

  • Mfr # 796166

  • Zoro # G705654079


product price: $9.19
/ea
Sold in multiples of 3 for $27.57

Key Features

For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Whites
Size
1/2 Pint
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796166
Zoro #
G705654079
UPC #
042909006158
Country of Origin
United States

Dimensions

Size
1/2 Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, Primed Metal, Trim, Crafts
Paint Color Family
Whites
Finish
Gloss
Color
White

Description

Premium dcor waterborne acrylic enamel, gloss finish, white, 1/2 pint - 796166 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.