Zoro Homepage

Interior/Exterior Paint, Satin, Oil Base, Satin White, 1 qt

  • Mfr # 642215

  • Zoro # G405654041


product price: $33.89
/ea

Key Features

For Use On Surface Material
Metal
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642215
Zoro #
G405654041
UPC #
042909642219
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
X-O Rust
Paint Base Type
Oil
Color
Satin White
Paint and Primer Sub Category
Rust Preventative

Description

X-o rust oil base dtm enamel, satin finish, satin white, quart - 642215 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.