Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum -

  • Mfr # 347534

  • Zoro # G604876275


product price: $29.29
/ea
Sold in multiples of 2 for $58.58

Key Features

Color
Aluminum
Color Family
Metallics
Net Weight
12 oz
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347534
Zoro #
G604876275
UPC #
42909347534
Country of Origin
United States

Details

Item
Spray Paint
Color
Aluminum
Color Family
Metallics
Net Weight
12 oz
Application Method
Spray

Description

Premium dcor high heat enamel spray 12 oz. Aerosol can, aluminum - 347534 premium dcor spray hi-heat is a superior interior/exterior high heat enamel spray. Takes heat up to 1,000f. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior surfaces such as barbecues, car engines, boilers, heaters, steam pipes, and furnaces. Will not with-stand open flame. Do not use on styrofoam, ceramic tiles, or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.