
Rust Preventative Paint/Primer, Gloss, Water Base, Hunter Green, 1/2 pt
Mfr # 176811
Zoro # G205653855
product price: $10.89
/eaSold in multiples of 2 for $21.78
Key Features
For Use On Surface Material
Metal Substrates
Paint Color Family
Greens
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176811
Zoro #
G205653855
UPC #
42909083012
Country of Origin
United States
Dimensions
Size
1/2 pt
Details
Item
Rust Preventative Paint/Primer
For Use On Surface Material
Metal Substrates
Paint Color Family
Greens
Color
Hunter Green
Finish
Gloss
Paint Sub-Brand
X-O Rust
Paint Base Type
Water
Description
X-o rust anti-rust enamel, gloss finish, hunter green, 1/2-pint - 176811 x-o rust waterbase anti-rust brush-on enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.