Zoro Homepage

Rust Preventative Paint/Primer, Satin, Water Base, Satin Black, 1 gal

  • Mfr # 176839

  • Zoro # G205654043


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal Substrates
Paint Color Family
Blacks
Finish
Satin
Paint Sub-Brand
X-O Rust
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176839
Zoro #
G205654043
UPC #
42909083098
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Rust Preventative Paint/Primer
For Use On Surface Material
Metal Substrates
Paint Color Family
Blacks
Color
Satin Black
Finish
Satin
Paint Sub-Brand
X-O Rust
Paint Base Type
Water

Description

X-o rust anti-rust enamel, satin finish, satin black, gallon - 176839 x-o rust waterbase anti-rust brush-on enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.