
Spray Paint, Bright Red, Gloss, 10 oz
Mfr # 579626
Zoro # G604876206
product price: $17.85
/eaSold in multiples of 4 for $71.40
Key Features
Color
Bright Red
Color Family
Reds
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579626
Zoro #
G604876206
UPC #
42909005199
Country of Origin
United States
Details
Item
Spray Paint
Color
Bright Red
Color Family
Reds
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, bright red, gloss - 579626 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.