Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Bronze, Satin, 12 oz

  • Mfr # 142553

  • Zoro # G404876222


product price: $23.29
/ea
Sold in multiples of 3 for $69.87

Key Features

Color
Bronze
Color Family
Metallics
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142553
Zoro #
G404876222
UPC #
42909074263
Country of Origin
United States

Details

Item
Spray Paint
Color
Bronze
Color Family
Metallics
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Finish
Satin

Description

X-o rust 12 oz. Aerosol rust preventative paint & primer in one, destination bronze, satin - 142553 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative satin enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.