Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Dark Brown, Flat, 12 oz

  • Mfr # 171313

  • Zoro # G404876208


product price: $19.45
/ea
Sold in multiples of 3 for $58.35

Key Features

Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171313
Zoro #
G404876208
UPC #
42909082541
Country of Origin
United States

Details

Item
Spray Paint
Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

Premium dcor camouflage enamel 12 oz. Aerosol can, dark brown, flat - 171313 premium dcor camouflage enamel is a superior interior/exterior decorative flat enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.