Zoro Homepage

Spray Paint, Ford Blue, Flat, 12 oz

  • Mfr # 125803

  • Zoro # G204876187


product price: $9.25
/ea
Sold in multiples of 3 for $27.75

Key Features

Color
Ford Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125803
Zoro #
G204876187
UPC #
42909069078
Country of Origin
United States

Details

Item
Spray Paint
Color
Ford Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

X-o rust 12 oz. Aerosol farm & implement paint & primer in one, ford blue, flat - 125803 superior interior/exterior rust preventative farm & implement enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.