
Spray Paint, Hot Red, Flat, 12 oz
Mfr # 641977
Zoro # G004876233
product price: $18.39
/eaSold in multiples of 3 for $55.17
Key Features
Color
Hot Red
Color Family
Reds
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641977
Zoro #
G004876233
UPC #
42909641977
Country of Origin
United States
Details
Item
Spray Paint
Color
Hot Red
Color Family
Reds
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat
Description
Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, hot red, flat - 641977 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.