Zoro Homepage

Spray Paint, Khaki, Satin, 12 oz

  • Mfr # 144945

  • Zoro # G804876273


product price: $16.45
/ea
Sold in multiples of 3 for $49.35

Key Features

Color
Khaki
Color Family
Beige
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144945
Zoro #
G804876273
UPC #
42909074317
Country of Origin
United States

Details

Item
Spray Paint
Color
Khaki
Color Family
Beige
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Finish
Satin

Description

Premium dcor satin enamel 12 oz. Aerosol can, khaki - 144945 premium dcor satin enamel is a superior interior/exterior decorative satin enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.