Zoro Homepage

Spray Paint, Leather Brown, Gloss, 12 oz

  • Mfr # 793023

  • Zoro # G204876248


product price: $16.45
/ea
Sold in multiples of 3 for $49.35

Key Features

Color
Leather Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793023
Zoro #
G204876248
UPC #
42909006615
Country of Origin
United States

Details

Item
Spray Paint
Color
Leather Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Premium dcor decorative gloss enamel 12 oz. Aerosol can, leather brown - 793023 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.