Zoro Homepage

Spray Paint, Meadow Green, Gloss, 12 oz

  • Mfr # 792815

  • Zoro # G804876228


product price: $7.85
/ea
Sold in multiples of 3 for $23.55

Key Features

Color
Meadow Green
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792815
Zoro #
G804876228
UPC #
42909007100
Country of Origin
United States

Details

Item
Spray Paint
Color
Meadow Green
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Premium dcor decorative gloss enamel 12 oz. Aerosol can, meadow green - 792815 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.