
Spray Paint, Pebble, Gloss, 12 oz
Mfr # 125780
Zoro # G104876171
product price: $23.19
/eaSold in multiples of 3 for $69.57
Key Features
Color
Pebble
Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125780
Zoro #
G104876171
UPC #
42909068958
Country of Origin
United States
Details
Item
Spray Paint
Color
Pebble
Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, pebble, gloss - 125780 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.