Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Red Orange, Flat, 12 oz

  • Mfr # 201368

  • Zoro # G804876266


product price: $17.65
/ea
Sold in multiples of 2 for $35.30

Key Features

Color
Red Orange
Color Family
Oranges
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201368
Zoro #
G804876266
UPC #
42909201362
Country of Origin
United States

Details

Item
Spray Paint
Color
Red Orange
Color Family
Oranges
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, red orange, flat - 201368 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.