Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Safety Blue, Flat, 12 oz

  • Mfr # 144946

  • Zoro # G104876195


product price: $25.35
/ea
Sold in multiples of 3 for $76.05

Key Features

Color
Safety Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144946
Zoro #
G104876195
UPC #
42909074355
Country of Origin
United States

Details

Item
Spray Paint
Color
Safety Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

X-o rust 12 oz. Aerosol can safety colors paint & primer in one, safety blue, flat - 144946 x-o rust professional safety colors paint & primer in one spray is a superior interior/exterior rust preventative enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.