
Spray Paint, Seal Brown, Gloss, 12 oz
Mfr # 125738
Zoro # G104876188
product price: $22.65
/eaSold in multiples of 2 for $45.30
Key Features
Color
Seal Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125738
Zoro #
G104876188
UPC #
42909068927
Country of Origin
United States
Details
Item
Spray Paint
Color
Seal Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, seal brown, gloss - 125738 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.