Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Silver, Gloss, 10 oz

  • Mfr # 895698

  • Zoro # G704876250


product price: $17.85
/ea
Sold in multiples of 4 for $71.40

Key Features

Color
Silver
Color Family
Metallics
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895698
Zoro #
G704876250
UPC #
42909040909
Country of Origin
United States

Details

Item
Spray Paint
Color
Silver
Color Family
Metallics
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Color dcor decorative enamel spray 10 oz. Aerosol can, silver, gloss - 895698 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.