Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Silver, Metallic, 12 oz

  • Mfr # 793304

  • Zoro # G904876258


product price: $19.84
/ea
Sold in multiples of 3 for $59.52

Key Features

Color
Silver
Color Family
Metallics
Net Weight
12 oz
Sheen
Metallic
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793304
Zoro #
G904876258
UPC #
42909006707
Country of Origin
United States

Details

Item
Spray Paint
Color
Silver
Color Family
Metallics
Net Weight
12 oz
Sheen
Metallic
Application Method
Spray
Paint and Primer Finish
Metallic

Description

Premium dcor decorative metallic spray 12 oz. Aerosol can, silver, metallic - 793304 premium dcor metallic is a superior interior/exterior decorative metallic spray. Fast drying, popular metallic colors, spray at any angle comfort tip and lasts longer. All types of metal, wood, and masonry or ornamental pieces, picture frames, handcrafts, and other art projects. Do not use on styrofoam, ceramic tiles or marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.