
Spray Paint, Sunflower Yellow, Gloss, 12 oz
Mfr # 792702
Zoro # G504876252
product price: $9.79
/eaSold in multiples of 4 for $39.16
Key Features
Color
Sunflower Yellow
Color Family
Yellow
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
792702
Zoro #
G504876252
UPC #
42909007032
Country of Origin
United States
Details
Item
Spray Paint
Color
Sunflower Yellow
Color Family
Yellow
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, sunflower yellow - 792702 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.