Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, White, Flat, 10 oz

  • Mfr # 542637

  • Zoro # G904876265


product price: $11.39
/ea
Sold in multiples of 4 for $45.56

Key Features

Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542637
Zoro #
G904876265
UPC #
42909058898
Country of Origin
United States

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

Gpm all purpose fast drying flat enamel 10 oz. Aerosol can, white - 542637 the general purpose spray is a very economical interior/exterior all purpose, fast drying flat enamel. Wood, metal, furniture, handcrafts, and other paintable surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.