
Spray Paint, White, Gloss, 10 oz
Mfr # 527762
Zoro # G404876192
product price: $16.45
/eaSold in multiples of 4 for $65.80
Key Features
Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527762
Zoro #
G404876192
UPC #
42909527769
Country of Origin
United States
Details
Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, white, gloss - 527762 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.