
Spray Paint, White, Gloss, 10 oz
Mfr # 542615
Zoro # G004876219
product price: $11.39
/eaSold in multiples of 4 for $45.56
Key Features
Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542615
Zoro #
G004876219
UPC #
42909058874
Country of Origin
United States
Details
Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Description
Gpm all purpose fast drying gloss enamel 10 oz. Aerosol can, white - 542615 the general purpose spray is a very economical interior/exterior all purpose, fast drying gloss enamel. Wood, metal, furniture, handcrafts, and other paintable surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.