Paper Bags, 30 lbs Cap., No 3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500

  • Mfr # 18403

  • Zoro # G4058039


product price:  $18.68
/pk 500, $0.04/ea

Key Features

Width
4.75"
Color
Kraft
Depth
2.94"
Bag Material
Paper
Height
8.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18403
Zoro #
G4058039
UPC #
79594184038
Country of Origin
United States

Dimensions

Width
4.75"
Depth
2.94"
Height
8.56 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#3
Load Rating
30 lb
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Standard-Duty

Description

General Grocery Paper Bags, 30 lbs Capacity, #3, 4.75"w x 2.94"d x 8.56"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.