Paper Bags, 30 lbs Cap., No 4, 5"w x 3.33"d x 9.75"h, White, PK500

  • Mfr # WB04NP5C

  • Zoro # G4058921


product price:  $21.59
/pk 500, $0.04/ea

Key Features

Width
5"
Color
White
Depth
3.33"
Bag Material
Paper
Height
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB04NP5C
Zoro #
G4058921
UPC #
76955701514
Country of Origin
United States

Dimensions

Width
5"
Depth
3.33"
Height
9.75"

Details

Item
Bags
Color
White
Bag Material
Paper
Bag Name
#4
Load Rating
30 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 30 lbs Capacity, #4, 5"w x 3.33"d x 9.75"h, White, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.