Paper Bags, 40 lbs Cap., 1/6 40/40 lb, 12"w x 7"d x 17"h, Kraft, PK400

  • Mfr # 80091

  • Zoro # G4057564


product price:  $90.69
/pk 400, $0.23/ea
Free Shipping & Returns

Key Features

Width
12"
Color
Kraft
Depth
7"
Bag Material
Paper
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80091
Zoro #
G4057564
UPC #
76955696858
Country of Origin
United States

Dimensions

Width
12"
Depth
7"
Height
17"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
1/6 BBL
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery

Description

General Grocery Paper Bags, 40 lbs Capacity, 1/6 40/40#, 12"w x 7"d x 17"h, Kraft, 400 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.